Shop All Pneumatic Controls
Siemens
Pneumatic Switch, 1/8 NPT Female, Positioning Switch
Mfr # 141-0600
Zoro # G2888961
$74.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Connections 1/8 NPT Female
- Control Range 0 to 30 psi
- Depth (In.) 2 3/4 in
- Width (In.) 1 1/2 in
- Includes Dial Label, Nomenclature Sheet
Product Information
- Brand Siemens
- MFR # 141-0600
- Zoro # G2888961
- UPC # 642415185424
- Country of Origin United States
- Category Pneumatic Controls
Dimensions
Depth (In.) | 2 3/4 in |
Width (In.) | 1 1/2 in |
Height (In.) | 1 5/8 in |
Connection Size | 1/8 in |
Overall Width | 1 1/2 in |
Overall Height | 2 3/4 in |
Overall Depth | 1 5/8 in |
Details
Item | Positioning Switch |
Air Connections | 1/8 NPT Female |
Control Range | 0 to 30 psi |
Includes | Dial Label, Nomenclature Sheet |
Min. Pressure (PSI) | 15 psi |
Max. Safe Air PSI | 30 psi |
Max. Safe Operating Temp. (F) | 0 to 150 |
Type | Positioning Switch |
Air Consumption | 0.347 scfm |
Product Type | Positioning Switch |
Minimum Control Pressure | 15 psi |
Connection Gender | Female |
Maximum Control Pressure | 30 psi |
Connection Type | NPT |
Maximum Operating Temperature | 150 Degrees F |
Maximum Operating Air Pressure | 30 psi |
Minimum Operating Pressure | 0 psi |
Description
Positioning Switch, Air Consumption 0.347 scfm, Connection Gender Female, Connection Size 1/8 in, Connection Type NPT, Contact Action -, Includes Dial Label, Nomenclature Sheet, Maximum Control Pressure 30 psi, Maximum Operating Air Pressure 30 psi, Maximum Operating Temperature 150 Degrees F, Minimum Control Pressure 15 psi, Minimum Operating Pressure 0 psi, Overall Depth 1 5/8 in, Overall Height 2 3/4 in, Overall Width 1 1/2 in, Product Type Positioning Switch, Voltage -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMLICO AIR 20 in. W X 24 in. H X 2 in. D Fiberglass 4 MERV Air Filter (11204-022024)
- DAYTON Fan Motor, HP1115V (GGS_47321)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 18"L (SRL18181)
- FILTERS-NOW Filters-NOW DPFG18X24X5AM13 18x24x5 MERV 13 Honeywell FC40R1136 Return Grille Filter Pack of - 2 (DPFG18X24X5AM13)
- SIEMENS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (192-202)
- SIEMENS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (192-204)
- SIEMENS Pneumatic Calibration Wrench, White, Calibration Wrench (192-632)
- SIEMENS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 1 Pipe (192-200)
- SIEMENS Pneumatic Receiver Controller (195-0011)
- SIEMENS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (192-840)
- HONEYWELL Thermostat Tool Kit (AK3863/U)
- Siemens Pneumatic Controls