Shop All Building Automation Controls
Siemens
Pitot Tube Sensor Kit, 10" Duct Size
Mfr # 536-380
Zoro # G6052413
$70.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Static/Differential Air Pressure Sensing Devices
- Features Mounting Flange is Easily Bent to Conform to Round or Oval Ducts, Thin Steel Construction
- Probe Length 9.75 in
- Electrical Connection Type Screw Terminals
- Overall Length 3 3/4 in
Product Information
- Brand Siemens
- MFR # 536-380
- Zoro # G6052413
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Probe Length | 9.75 in |
Overall Length | 3 3/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 1 1/2 in |
Details
For Use With | Static/Differential Air Pressure Sensing Devices |
Item | Pitot Tube Sensor Kit,10" duct size |
Features | Mounting Flange is Easily Bent to Conform to Round or Oval Ducts, Thin Steel Construction |
Electrical Connection Type | Screw Terminals |
Description
Pitot Tube Sensor Kit,10 In. duct size, Probe Length 9.75 in, Electrical Connection Type Screw Terminals, Display Type Not Applicable, Display Units Not Applicable, Display Resolution Not Applicable, Overall Width 1 1/2 in, Overall Length 3 3/4 in, Features Mounting Flange is Easily Bent to Conform to Round or Oval Ducts, Thin Steel Construction, Manufacturers Warranty Length 5 yr, For Use With Static/Differential Air Pressure Sensing Devices
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Ceiling Fan and Light Universal Remote Control (P2662-01)
- PROCOM Blower For Heating And Duluth Forge Gas Fireplaces And Stoves - M (QEB100)
- DAYTON Replacement Blower 'Wheel (2ZB43)
- TRUE MANUFACTURING Door Gasket, 17-1/2" x 26-3/4" (932585)
- SIEMENS Duct Sensor, 8", Rigid, 4-20mA (533-376-8)
- SIEMENS Room Sensor, Thermostatic Actuator (587-184)
- SIEMENS Room Temperature Sensor, Screw Terminals (QAA2212.EWSN)
- SIEMENS Room Temperature Sensor, OLED, Plug (QAA2280.DWSC)
- SIEMENS Duct Humidity - Temperature Sensor (QFM2171)
- SIEMENS Room Temperature Sensor, OLED, RJ11 (QAA22SS.FWSN)
- HONEYWELL Dual Aquastat Controller, Horizontal (L4081B1096)
- Siemens Building Automation Controls