Shop All Indicator Lights
Siemens
Pilot Light, Transformer, Grn, 120VAC, 30mm
Mfr # 52BL4G3
Zoro # G6352805
original price:
$89.85
8% off
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Green
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Screw Terminal
Product Information
- Brand Siemens
- MFR # 52BL4G3
- Zoro # G6352805
- UPC # 662643314076
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Width | 1.7 in |
Overall Depth | 3.49 in |
Overall Height | 1.7 in |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 120V AC, Color Green, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Epoxy, Lens Type Concentric Rings, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Rigid Nipple, Thread, 1-7/64in.L, 316 SS (S605CLCN00)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ-45-CAT6A, UTP, 50-Pack (VDV826-704)
- SQUARE D Manual Starter, fractional horsepower, 16A, 1 pole, 1 HP at 277 VAC, toggle operated, red indicator, NEMA 1 flush mount (2510FF1P)
- LEGRAND Wire Clip, White, Steel, Clips (G4000WC)
- SIEMENS Pilot Light, LED, Full Voltage, Wht, 120VAC (52BL4EBXB)
- SIEMENS Pilot Light, Red, LED (52BL4J2XB)
- SIEMENS Pilot Light, Full Voltage, Red, 120VAC/DC (52BL4E2)
- SIEMENS Pilot Light, Green, LED (52BL4G3XB)
- SIEMENS Pilot Light, LED, Full Voltage, Red, 120VAC (52PL4E2XB)
- SIEMENS Pilot Light, Full Voltage, Red, 120VAC/DC (52PL4E2)
- SCHNEIDER ELECTRIC Pilot Light, Yellow, 16mm, LED (XB6DV5BB)
- Siemens Switches