Shop All Indicator Lights
Siemens
Pilot Light, LED, Transformer, Grn, 480VAC
Mfr # 52PL5J3XB
Zoro # G6352683
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 480V AC
- Color Green
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Terminal
Product Information
- Brand Siemens
- MFR # 52PL5J3XB
- Zoro # G6352683
- UPC # 783087899667
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Width | 1.7 in |
Overall Depth | 3.49 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.7 in |
Description
Pilot Light, Voltage 480V AC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Glass, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 6V AC/DC, Replacement Lamps N/A, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: No (3RT20251AK60)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- SOUTHWIRE Knockout Seal, Seal Accessory, Galvanized Steel (KOS-100)
- EATON Non-Illum Selector Switch, Knob, Al, 4A (M22M-WRK-K10)
- SIEMENS Pilot Light, Transformer, Amb, 240VAC, 30mm (52PL4H9)
- SIEMENS Pilot Light Complete, LED, 120V, 30mm, GR (52PL4G3XB)
- SIEMENS Pilot Light, LED, Transformer, Red, 240VAC (52PL4H2XB)
- SIEMENS Pilot Light, Transformer, Grn, 120VAC, 30mm (52BL4G3)
- SIEMENS Pilot Light, LED, Full Voltage, Red, 120VAC (52PL4E2XB)
- SIEMENS Lamp Module w/Bulb, White, LED, Plastic (3SU1401-1BC60-1AA0)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M072)
- Siemens Switches