Shop All Indicator Lights
Siemens
Pilot Light Complete, Round Shape, Green
Mfr # 3SU1153-6AA40-1AA0
Zoro # G3040173
original price:
$62.79
17% off
new price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Green
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Terminal
Product Information
- Brand Siemens
- MFR # 3SU1153-6AA40-1AA0
- Zoro # G3040173
- UPC # 804766072772
- Country of Origin Czechia
- Category Indicator Lights
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.18 in |
Overall Depth | 3.49 in |
Overall Height | 1.57 in |
Description
Pilot Light, Voltage 120V AC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 22 mm, Lamp Module Type Full Voltage, Basic Material Zinc Alloy, Lens Type Smooth, Lamp Voltage 120V AC, Replacement Lamps Integrated, Body Material Metal, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP67, IP69K, Standards REACH, RoHS, WEEE (2012/19/EU)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Elbow, 90 deg., Ind, Steel, 6in. H x 6in. L (F66WE90)
- TORK Photocontrol, 400-550VAC, Yellow, 3-3/16" L (2008B)
- POWER FIRST 11.8" L Releasable Cable Tie NAT PK 500 (36J203)
- FLEX-STRUT Channel Bracket, Flat Top, 16-1/2" (FS-5639-16.5 E/G)
- SIEMENS Pilot Light, LED, Full Voltage, Amb, 120VAC (52BL4E9XB)
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BB40-1AA0)
- SIEMENS Pilot Light Complete, Incand, 120V, 30mm, RD (52PL4G2)
- SIEMENS Pilot Light, Green, Incandescent (52BL4J3)
- SIEMENS Pilot Light, Full Voltage, Red, 120VAC/DC (52BL4E2)
- SIEMENS Pilot Light, Red, LED (52BL4J2XB)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M047)
- Siemens Indicator Lights