Shop All Indicator Lights
Siemens
Pilot Light Complete, LED, 480V, 30mm, RD
Mfr # 52PL4J2XB
Zoro # G3042636
original price:
$177.39
13% off
new price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 480V AC
- Color Red
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Terminal
Product Information
- Brand Siemens
- MFR # 52PL4J2XB
- Zoro # G3042636
- UPC # 783087900929
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Width | 1.7 in |
Overall Depth | 3.49 in |
Overall Height | 1.7 in |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 480V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 6V AC/DC, Replacement Lamps N/A, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp Module, Single LED, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box Cover, Square, Steel, Blank (Phased Out)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AH5)
- SUPERIOR ELECTRIC 25 ft. 30 Amp NEMA TT-30P RV 10AWG Cord W/6 Inch Loose End Plug & Handle (RVA1521)
- TAYMAC Weatherproof Cover, 2-Gang, 1 Gang, Die-Cast Aluminum, In-Use;Low Profile (MX5280S)
- SIEMENS Pilot Light, Transformer, Amb, 240VAC, 30mm (52PL4H9)
- SIEMENS Pilot Light, LED, Transformer, Amb, 240VAC (52PL4H9XB)
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BC40-1AA0)
- SIEMENS Pilot Light Complete, Round Shape, Yellow (3SU1102-6AA30-1AA0)
- SIEMENS Pilot Light, LED, Full Voltage, Red, 120VAC (52PL4E2XB)
- SIEMENS Pilot Light Complete, Round Shape, White (3SU1102-6AA60-1AA0)
- SCHNEIDER ELECTRIC 30 mm Round, No Lens (9001KP)
- Siemens Indicator Lights