Shop All Indicator Lights
Siemens
Pilot Light Complete, LED, 480V, 30mm, GR
Mfr # 52PL4J3XB
Zoro # G1042377
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 480V AC
- Color Green
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Terminal
Product Information
- Brand Siemens
- MFR # 52PL4J3XB
- Zoro # G1042377
- UPC # 783087900905
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Height | 1.7 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 3.49 in |
Overall Width | 1.7 in |
Description
Pilot Light, Voltage 480V AC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 6V AC/DC, Replacement Lamps N/A, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp Module, Single LED, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Long-Barrel Splice, 2.75 in. L, Purple (54812)
- CPI Water Proof Limit Switch, Plunger, Roller, 1NO, Not Rated AC, Actuator Location: Top (J4401-517)
- ATC 304C Percentage Timer (304C-006-B-00-X-X)
- SQUARE D Molded Case Circuit Breaker, HDA Series 100A, 2 Pole, 600V AC (HDA261001)
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BB40-1AA0)
- SIEMENS Pilot Light, LED, Full Voltage, Red, 120VAC (52PL4E2XB)
- SIEMENS Pilot Light, LED, Full Voltage, Red, 120VAC (52BL4E2XB)
- SIEMENS Pilot Light Complete, Round Shape, Green (3SU1102-6AA40-1AA0)
- SIEMENS Lamp Module w/Bulb, Yellow, LED, Plastic (3SU1401-1BC30-1AA0)
- SIEMENS Pilot Light, Transformer, Grn, 240VAC, 30mm (52PL4H3)
- ZORO SELECT Round Indicator Light, Yellow, 24VDC (24M113)
- Siemens Switches