Shop All Power Relays
Siemens
Pc Adapter 6GK15710BA000AA0
Mfr # 6GK1571-0BA00-0AA0
Zoro # G608131608
original price:
$1,533.13
33% off
new price: $1,021.99
/ea
Free Shipping & Returns
$1,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Height - Relay 26 mm
- Body Depth - Relay 105 mm
- Body Width - Relay 58 mm
Product Information
- Brand Siemens
- MFR # 6GK1571-0BA00-0AA0
- Zoro # G608131608
- UPC # 887621208769
- Country of Origin Germany
- Category Power Relays
Dimensions
Body Height - Relay | 26 mm |
Body Depth - Relay | 105 mm |
Body Width - Relay | 58 mm |
Details
Item - Relay | PC Adapter USB A2 |
Description
6Gk15710Ba000Aa0 Pc Adapter Usb A2 Usb Adapter Usb V 20 For Connection Of A PgPc Or Notebook To Simatic S7 Via Profibus Or Mpi 5 M Usb Cable Replaces 6Es79720Cb200Xa0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Wallmount Rack, 12, HD, Low Profile (SRWO12UHD)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AH033)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 24 in. (EXLK-124)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-3CR)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CH13)
- SIEMENS Open Power Relay Heavy Duty DPDT, 40A, 2 (3TX7130-0DC13)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DC03)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CB03)
- SIEMENS Open Power Relay Heavy duty base DPDT, 4 (3TX7130-0DD03)
- SIEMENS Open Power Relay, Socket Mounted, DPST-NO, 120V AC (3TX7130-0CF13)
- OMRON Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (G7L-1A-BUBJ-CB-AC24)
- Siemens Power Relays