Shop All Circuit Breaker & Panelboard Accessories
Siemens
Padlock Attachment, BQD, CQD Breakers
Mfr # BQDPLD
Zoro # G2060371
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Siemens BQD, CQD Breakers, NGB, HGB, LGB Breakers
- Number of Poles 1, 2, 3
- Includes Mounting Screws
- Length 3.13 in
- Width 0.94 in
Product Information
- Brand Siemens
- MFR # BQDPLD
- Zoro # G2060371
- UPC # 783643278066
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 3.13 in |
Width | 0.94 in |
Length (Straight Wireway) | 3.13 in |
Details
Item | Handle Padlock Attachment |
For Use With | Siemens BQD, CQD Breakers, NGB, HGB, LGB Breakers |
Number of Poles | 1, 2, 3 |
Includes | Mounting Screws |
Locking Features | Padlock |
Locking Location | Breaker |
Description
Padlocking Device, For Use With Siemens BQD, CQD Breakers, NGB, HGB, LGB Breakers, Length 3.13 in, Width 0.94 in, Locking Location Breaker, Locking Features Padlock, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Rack Enclosure Cabinet, 24U, Heavy Duty (SR24UBFFD)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 400A, 600V AC, Non-Indicating (JKS-400)
- HUBBELL Receptcle, Male, Ylw, 4 to 4/0, Double Set (HBLMRY)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- SIEMENS Hndl Block Dvice, BL, BLH, HBL, BQXD, BQH, HBQ (ECQL1)
- SIEMENS Trim Screws for Load Centers, 6PK (ECTS2)
- SIEMENS 5PK 1 Filler Plate (ECQF3P)
- SIEMENS BREAKER PANEL 30SP 48CIR (SN3048B1200)
- SIEMENS Filler Plate, 1" (VPKQF3)
- SIEMENS Siemens ECLK2125 Sub-Feed Lug Kit, 125 A, 2-Pole (ECLK2125)
- SQUARE D Panelboard Cover, Flush (NC38F)
- Siemens Circuit Breaker & Panelboard Accessories