Shop All Overload Relays
Siemens
Ovrload Rely, 9 to 12.5A, 3P, Class 10,690V
Mfr # 3RU21261KB0
Zoro # G4315437
product price: $81.90
/ea
Free Shipping & Returns
$81.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 9.00 to 12.5A
- Use With - Contactors and Starters Mfr. Series 3RT202 Contactors
- Overload Relay Current Range 9.0 to 12.5A
- Width 1.77"
- Trip Class - Overload 10
Product Information
- Brand Siemens
- MFR # 3RU21261KB0
- Zoro # G4315437
- UPC # 662643919165
- Country of Origin Germany
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 3.35" |
Depth | 3.35" |
Body Depth - Relay | 3.35 in |
Body Height - Relay | 3.35 in |
Body Width - Relay | 1.77 in |
Overall Height - Relay | 3.35 in |
Size | 0.045 m / 0.085 m / 0.085 m |
Frame Size | S0 |
Body Height | 3.35 in |
Overall Height | 3.35 in |
Body Width | 1.77 in |
Body Depth | 3.35 in |
Details
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 12.5 A, Minimum Overload Relay Current Setting 9 A, Trip Class 10, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals 3, Reset Type Auto, Manual, Includes Thermal Units Yes, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS, Frame Size S0, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 1000A, 600V AC, Non-Indicating (KLPC1000X)
- C2G C2G 4Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable - Orange (04017)
- CARLON Reducer Conduit Pvc M/F 1X1/2 (E950FD-CAR)
- SOUTHWIRE Building Wire, XHHW, 12 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (37102171)
- SIEMENS Overload Relay, 0.75 to 3.40A, 1P, 600VAC (3UB88134BB2)
- SIEMENS Ovrload Relay, 34 to 40A, 3P, Class 10,690V (3RU21264FB0)
- SIEMENS Overload Rely, 10 to 40A, Class 5/10/20/30 (3RB31234VB0)
- SIEMENS Overload Relay, 5.50 to 22A, 3P, 600VAC (3UB81234DW2)
- SIEMENS Overload Rely, 3 to 12A, Class 5/10/20/30 (3RB31234SB0)
- SIEMENS Overload Relay (3RU1136-4FB1)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN40GD)
- Siemens Overload Relays