Shop All Overload Relays
Siemens
Ovrload Rely, 0.70 to 1A, 3P, Class 10,690V
Mfr # 3RU21160JB0
Zoro # G4286545
product price: $68.67
/ea
$68.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 0.70 to 1.00A
- Use With - Contactors and Starters Mfr. Series 3RT201 Contactors
- Overload Relay Current Range 0.70 to 1.00A
- Width 1.77"
- Trip Class - Overload 10
Product Information
- Brand Siemens
- MFR # 3RU21160JB0
- Zoro # G4286545
- UPC # 662643919998
- Country of Origin Germany
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 3.00" |
Depth | 2.75" |
Overall Height - Relay | 3 in |
Body Width - Relay | 1.77 in |
Body Height - Relay | 3 in |
Body Depth - Relay | 2.75 in |
Size | 0.045 m / 0.076 m / 0.07 m |
Body Depth | 2.43 in |
Body Height | 4.64 in |
Frame Size | S00 |
Body Width | 1.77 in |
Overall Height | 4.64 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 1 A, Minimum Overload Relay Current Setting 0.7 A, Trip Class 10, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals 3, Reset Type Auto, Manual, Includes Thermal Units Yes, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS, Frame Size S00, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M16E58)
- SECURITIE Cable Tie, Low Profile, 8", 50 lb., Bk, PK100 (CTCH8-60100UVB)
- SIEMENS Siemens ECLK2125 Sub-Feed Lug Kit, 125 A, 2-Pole (ECLK2125)
- HAMMOND Type 3R Wiring Trough, 6x6x36, Steel/Gray (C3RWT636)
- SIEMENS Ovrload Relay, 10 to 40A, Class 5/20/20/30 (3UB81234EW2)
- SIEMENS Ovrload Relay, 11 to 16A, 3P, Class 10,690V (3RU21264AB0)
- SIEMENS Ovrload Rely, 3.50 to 5A, 3P, Class 10,690V (3RU21261FB0)
- SIEMENS Ovrload Rely, 11 to 16A, Class 10, NEMA S00 (3RU21164AB0)
- SIEMENS Ovrload Relay, 14 to 20A, 3P, Class 10,690V (3RU21264BB0)
- SIEMENS Ovrload Relay, 23 to 28A, 3P, Class 10,690V (3RU21264NB0)
- SCHNEIDER ELECTRIC 6380A Class 20 Iec Overload Relay (LR3D3563)
- Siemens Overload Relays