Shop All Overload Relays
Siemens
Ovrload Relay, 30 to 36A, 3P, Class 10,690V
Mfr # 3RU21264PB0
Zoro # G4286746
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 30.0 to 36.0A
- Use With - Contactors and Starters Mfr. Series 3RT202 Contactors
- Overload Relay Current Range 30 to 36A
- Width 1.77"
- Trip Class - Overload 10
Product Information
- Brand Siemens
- MFR # 3RU21264PB0
- Zoro # G4286746
- UPC # 662643919523
- Country of Origin Germany
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 3.35" |
Depth | 3.35" |
Overall Height - Relay | 3.35 in |
Body Height - Relay | 3.35 in |
Body Depth - Relay | 3.35 in |
Body Width - Relay | 1.77 in |
Size | 0.045 m / 0.085 m / 0.085 m |
Body Depth | 2.63 in |
Body Width | 1.77 in |
Frame Size | S0 |
Body Height | 5.98 in |
Overall Height | 5.98 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 36 A, Minimum Overload Relay Current Setting 30 A, Trip Class 10, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals 3, Reset Type Auto, Manual, Includes Thermal Units Yes, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS, Frame Size S0, Relay Style IEC, Overload Protection Type Thermal, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 75A (783XY0)
- SENSORSWITCH Wall Switch, Dimming, Ivory (NPODM DX IV)
- RIP-TIE Heavy Duty Strap, Black, 1"x16", PK2 (NW-16-G02-BK)
- MERSEN Pwr Dist Block, 175A, 1P, 6P Secondary, 600V (MPDB67561)
- SIEMENS Overload Relay, 2.20 to 3.20A, 3P, Class 10 (3RU21261DB0)
- SIEMENS Ovrload Rely, 11 to 16A, Class 10, NEMA S00 (3RU21164AB0)
- SIEMENS Ovrload Rely, 5.50 to 8A, 3P, Class 10,690V (3RU21161HB0)
- SIEMENS Ovrload Relay, 14 to 20A, 3P, Class 10,690V (3RU21264BB0)
- SIEMENS Ovrload Rely, 2.80 to 4A, 3P, Class 10,690V (3RU21161EB0)
- SIEMENS Overload Relay, 1.80 to 2.50A, 3P, Class 10 (3RU21261CB0)
- SQUARE D Overload Relay, 30 to 90A, Class 10/20, 3P (9065ST320)
- Siemens Motor Controls