Shop All Overload Relays
Siemens
Ovrload Relay, 17 to 22A, 3P, Class 10,690V
Mfr # 3RU21264CB0
Zoro # G4286773
product price: $71.63
/ea
$71.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 17.0 to 22.0A
- Use With - Contactors and Starters Mfr. Series 3RT202 Contactors
- Overload Relay Current Range 17.0 to 22.0A
- Width 1.77"
- Trip Class - Overload 10
Product Information
- Brand Siemens
- MFR # 3RU21264CB0
- Zoro # G4286773
- UPC # 662643919271
- Country of Origin Germany
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 3.35" |
Depth | 3.35" |
Overall Height - Relay | 3.35 in |
Body Width - Relay | 1.77 in |
Body Depth - Relay | 3.35 in |
Body Height - Relay | 3.35 in |
Size | 0.045 m / 0.085 m / 0.085 m |
Body Width | 1.77 in |
Frame Size | S0 |
Body Height | 5.98 in |
Overall Height | 5.98 in |
Body Depth | 2.63 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 22 A, Minimum Overload Relay Current Setting 17 A, Trip Class 10, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals 3, Reset Type Auto, Manual, Includes Thermal Units Yes, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS, Frame Size S0, Relay Style IEC, Overload Protection Type Thermal, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 4" L Cable Tie Black PK 100 (46-104UVB)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.66" Opening, Standard Size, Stainless Steel (SS716)
- HUBBELL 2W 2P 30A Hazardous GFCI Receptacle 600VAC/250VDC 5-20R (UGRGF107)
- EATON Circuit Breaker, PDG Series 300A, 3 Pole, 600V AC, A Curve (PDG33G0300TFAJ)
- SIEMENS Overload Rely, 3 to 12A, Class 5/10/20/30 (3RB31134SB0)
- SIEMENS Overload Relay, 2.20 to 3.20A, 3P, Class 10 (3RU21261DB0)
- SIEMENS Ovrload Relay, 10 to 40A, Class 5/20/20/30 (3UB81234EW2)
- SIEMENS Ovrload Rely, 50 to 200A, Class 5/20/20/30 (3UB81334HW2)
- SIEMENS Overload Relay, 7 to 10A, 3P, Class 10,690V (3RU21261JB0)
- SIEMENS Overload Relay, 5 to 22A, Class 5/20/20/30 (3UB88234DW2)
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A1P6SF00)
- Siemens Motor Controls