Shop All Overload Relays
Siemens
Ovrload Relay, 13 to 52A, Class 5/20/20/30
Mfr # 3UB81334FW2
Zoro # G7064766
product price: $228.12
/ea
Free Shipping & Returns
$228.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 13.0 to 52.0A
- Use With - Contactors and Starters Mfr. Class 14 Starters
- Overload Relay Current Range 13.0 to 52.0A
- Width 4.12"
- Trip Class - Overload 10, 20, 30, 5
Product Information
- Brand Siemens
- MFR # 3UB81334FW2
- Zoro # G7064766
- UPC # 662643315721
- Country of Origin Germany
- Category Overload Relays
Dimensions
Width | 4.12" |
Height | 1.97" |
Depth | 2.31" |
Body Height - Relay | 1.97 in |
Body Depth - Relay | 2.31 in |
Overall Height - Relay | 1.97 in |
Body Width - Relay | 4.12 in |
Frame Size | B |
Body Depth | 2.31 in |
Overall Height | 1.97 in |
Body Width | 4.12 in |
Body Height | 1.97 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 52 A, Minimum Overload Relay Current Setting 13 A, Trip Class 5/10/20/30, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series Class 14 Starters, Class 48 Overload Relays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- SIGMA ELECTRIC CLAMP BACK & STRAP 3/4"" (55141)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Connector Body, 200A 600V AC, Style 2 (HBL4200CS2WR)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 2 Poles (8536SBO1V03)
- SIEMENS Ovrload Rely, 2.80 to 4A, 3P, Class 10,690V (3RU21261EB0)
- SIEMENS Overload Relay (3RU1136-4FB1)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364EB0)
- SIEMENS IEC Timing Relay with On-Delay (3RA28111CW10)
- SIEMENS Ovrload Rely, 9 to 12.5A, 3P, Class 10,690V (3RU21161KB0)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364RB0)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020BCS)
- Siemens Overload Relays