Shop All Overload Relays
Siemens
Overload Rely, 3 to 12A, Class 5/10/20/30
Mfr # 3RB31134SB0
Zoro # G4286931
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 3.00 to 12.0A
- Use With - Contactors and Starters Mfr. Series 3RT201 Contactors
- Overload Relay Current Range 3.0 to 12.0A
- Width 1.77"
- Trip Class - Overload 10, 20, 30, 5
Product Information
- Brand Siemens
- MFR # 3RB31134SB0
- Zoro # G4286931
- UPC # 662643903140
- Country of Origin Czechia
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 3.11" |
Depth | 2.87" |
Overall Height - Relay | 3.11 in |
Body Depth - Relay | 2.87 in |
Body Height - Relay | 3.11 in |
Body Width - Relay | 1.77 in |
Body Width | 1.77 in |
Body Depth | 2.55 in |
Overall Height | 4.76 in |
Body Height | 4.76 in |
Frame Size | S00 |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 12 A, Minimum Overload Relay Current Setting 3 A, Trip Class 5E/10E/20E/30E, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS, Frame Size S00, Relay Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC (XCKM115H7)
- TY-RAP 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (FOL300-50-0)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 60100 In Wc (MDA-411)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (22961701)
- SIEMENS Ovrload Relay, 20 to 25A, 3P, Class 10,690V (3RU21264DB0)
- SIEMENS Overload Relay, 1.10 to 1.60A, 3P, Class 10 (3RU21161AB0)
- SIEMENS 7-10AMP Overload Relay (3RU2116-1JB0)
- SIEMENS Overload Relay, 7 to 10A, 3P, Class 10,690V (3RU21161JB0)
- SIEMENS Overload Relay, 1.80 to 2.50A, 3P, Class 10 (3RU21261CB0)
- SIEMENS Overload Rely, 6 to 25A, Class 5/10/20/30 (3RB31234QB0)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 25A Iec (LRD3322)
- Siemens Motor Controls