Shop All Overload Relays
Siemens
Overload Relay, Use w/ Mfr. Series 3RT203
Mfr # 3RU21364EB0
Zoro # G2135465
original price:
$142.06
10% off
Free Shipping & Returns
$126.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series 3RT203 Contactors
- Overload Relay Current Range 22 to 32A
- Trip Class - Overload 10
- Number of Poles 3
- Frame / Series / Class / Code S2
Product Information
- Brand Siemens
- MFR # 3RU21364EB0
- Zoro # G2135465
- UPC # 887621919528
- Country of Origin Germany
- Category Overload Relays
Dimensions
Body Height - Relay | 3 in |
Overall Height - Relay | 3.54 in |
Body Depth - Relay | 4.13 in |
Body Width - Relay | 2.17 in |
Size | 0.055 m / 0.09 m / 0.105 m |
Frame Size | S2 |
Body Depth | 4.13 in |
Body Width | 2.17 in |
Body Height | 3.54 in |
Overall Height | 3.54 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 32 A, Minimum Overload Relay Current Setting 22 A, Trip Class 10, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals 3, Reset Type Auto, Manual, Includes Thermal Units Yes, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS, Frame Size S2, Relay Style IEC, Overload Protection Type Thermal, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFTWRST20BK)
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE Box, 1 Gang, PVC (5133363)
- LEVITON Easy Wire Plug 2Wire Brn (00123-000)
- VAST Strut Channel Fitting, Silver, 1/4 (V61SQS2)
- SIEMENS Ovrload Rely, 9 to 12.5A, 3P, Class 10,690V (3RU21161KB0)
- SIEMENS Ovrload Rely, 3.50 to 5A, 3P, Class 10,690V (3RU21261FB0)
- SIEMENS Overload Relay, 4.60 to 16A, 3P, NEMA S00 (3RB31134TB0)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364RB0)
- SIEMENS Ovrload Relay, 34 to 40A, 3P, Class 10,690V (3RU21264FB0)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364HB0)
- SQUARE D Overload Relay, 45 to 135A, Class 10/20, 3P (9065ST420)
- Siemens Motor Controls