Shop All Overload Relays
Siemens
Overload Relay, 5.50 to 22A, 3P, 600VAC
Mfr # 3UB81234DW2
Zoro # G8527565
original price:
$243.70
14% off
new price: $208.97
/ea
Free Shipping & Returns
$208.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 5.50 to 22.0A
- Use With - Contactors and Starters Mfr. Class 14 Starters
- Overload Relay Current Range 5.5 to 22.0A
- Trip Class - Overload 10, 20, 30, 5
- Width 3.15"
Product Information
- Brand Siemens
- MFR # 3UB81234DW2
- Zoro # G8527565
- UPC # 662643897210
- Country of Origin Mexico
- Category Overload Relays
Dimensions
Width | 3.15" |
Height | 2.60" |
Depth | 2.12" |
Body Height - Relay | 2.6 in |
Body Width - Relay | 3.15 in |
Overall Height - Relay | 2.6 in |
Body Depth - Relay | 2.12 in |
Body Height | 2.6 in |
Body Width | 3.15 in |
Overall Height | 2.6 in |
Body Depth | 2.12 in |
Frame Size | A1 |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 22 A, Minimum Overload Relay Current Setting 5.5 A, Trip Class 5/10/20/30, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series Class 14 Starters, Class 48 Overload Relays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEL CITY DIV OF ACTUANT Del City 200609 Stainless Steel Loom Clamp, 1/2" Width, 3/8" Diameter, 10 per package (200609)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 80A, 300V AC, Non-Indicating (JJN-80)
- ZORO SELECT Pin and Sleeve Receptacle, 30 HP, 480VAC (BRY4100R7W)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 5 D (G4X5LG6-A)
- SIEMENS Ovrload Rely, 3.50 to 5A, 3P, Class 10,690V (3RU21261FB0)
- SIEMENS Overload Rely, 3 to 12A, Class 5/10/20/30 (3RB31234SB0)
- SIEMENS Overload Rely, 6 to 25A, Class 5/10/20/30 (3RB31234QB0)
- SIEMENS Ovrload Relay, 23 to 28A, 3P, Class 10,690V (3RU21264NB0)
- SIEMENS Ovrload Rely, 50 to 200A, Class 5/20/20/30 (3UB81334HW2)
- SIEMENS Overload Relay, 5 to 22A, Class 5/20/20/30 (3UB88234DW2)
- SIEMENS Ovrload Rely, 3.50 to 5A, 3P, Class 10,690V (3RU21161FB0)
- Siemens Overload Relays