Shop All Overload Relays
Siemens
Overload Relay, 2.20 to 3.20A, 3P, Class 10
Mfr # 3RU21161DB0
Zoro # G4286581
product price: $64.77
/ea
$64.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series 3RT201 Contactors
- Current Range 2.20 to 3.20A
- Overload Relay Current Range 2.2 to 3.2A
- Trip Class - Overload 10
- Width 1.77"
Product Information
- Brand Siemens
- MFR # 3RU21161DB0
- Zoro # G4286581
- UPC # 662643920246
- Country of Origin Germany
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 3.00" |
Depth | 2.75" |
Body Width - Relay | 1.77 in |
Body Height - Relay | 3 in |
Overall Height - Relay | 3 in |
Body Depth - Relay | 2.75 in |
Size | 0.045 m / 0.076 m / 0.07 m |
Body Height | 2.99 in |
Body Width | 1.77 in |
Frame Size | S00 |
Overall Height | 3 in |
Body Depth | 2.76 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 3.2 A, Minimum Overload Relay Current Setting 2.2 A, Trip Class 10, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals 3, Reset Type Auto, Manual, Includes Thermal Units Yes, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS, Frame Size S00, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Left 45 Deg Turn for Extreme Rubber Small Cord Protector (CP-RPS-212-LT)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 4A, 600V AC, Non-Indicating (CCMR004)
- DISCO Blue Vinyl 16-14 WireTerminal #10 Stud Size Ring Type PK50 (3519PK50)
- POWER FIRST Power Distributation Unit, 15A, Black (1BP99)
- SIEMENS Overload Rely, 3 to 12A, Class 5/10/20/30 (3RB31134SB0)
- SIEMENS Overload Relay, 0.75 to 3.40A, 1P, 600VAC (3UB88134BB2)
- SIEMENS Ovrload Relay, 27 to 32A, 3P, Class 10,690V (3RU21264EB0)
- SIEMENS Ovrload Rely, 1.40 to 2A, 3P, Class 10,690V (3RU21161BB0)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364EB0)
- SIEMENS Ovrload Rely, 25 to 100A, Class 5/20/20/30 (3UB81334GW2)
- SCHNEIDER ELECTRIC Ovrload Relay, 48 to 65A, Class 20, 3P, 600V (LRD365L)
- Siemens Overload Relays