Shop All Overload Relays
Siemens
Overload Relay, 1.10 to 1.60A, 3P, Class 10
Mfr # 3RU21161AB0
Zoro # G4286554
$64.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 1.10 to 1.60A
- Use With - Contactors and Starters Mfr. Series 3RT201 Contactors
- Overload Relay Current Range 1.10 to 1.60A
- Width 1.77"
- Trip Class - Overload 10
Product Information
- Brand Siemens
- MFR # 3RU21161AB0
- Zoro # G4286554
- UPC # 662643920093
- Country of Origin Germany
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 3.00" |
Depth | 2.75" |
Body Height - Relay | 3 in |
Overall Height - Relay | 3 in |
Body Width - Relay | 1.77 in |
Body Depth - Relay | 2.75 in |
Size | 0.045 m / 0.076 m / 0.07 m |
Body Height | 4.64 in |
Body Depth | 2.43 in |
Body Width | 1.77 in |
Frame Size | S00 |
Overall Height | 4.64 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 1.6 A, Minimum Overload Relay Current Setting 1.1 A, Trip Class 10, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals 3, Reset Type Auto, Manual, Includes Thermal Units Yes, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS, Frame Size S00, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18 AWG 8 Conductor Portable Cord 600V 100 ft. BK (E3671)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK50 (24C850)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXGFL)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- SIEMENS Ovrload Relay, 17 to 22A, 3P, Class 10,690V (3RU21264CB0)
- SIEMENS Overload Relay, 5 to 22A, Class 5/20/20/30 (3UB88234DW2)
- SIEMENS Overload Relay, 3 to 12A, Class 5/20/20/30 (3UB81234CW2)
- SIEMENS Ovrload Rely, 5.50 to 8A, 3P, Class 10,690V (3RU21261HB0)
- SIEMENS Overload Rely, 3 to 12A, Class 5/10/20/30 (3RB31134SB0)
- SIEMENS Overload Rely, 3 to 12A, Class 5/10/20/30 (3RB31234SB0)
- SIEMENS Overload Relay, 2.20 to 3.20A, 3P, Class 10 (3RU21161DB0)
- Siemens Motor Controls