Shop All Programmable Controller Accessories
Siemens
Output Module 6ES73325HF000AB0
Mfr # 6ES7332-5HF00-0AB0
Zoro # G608092251
Free Shipping & Returns
$2,874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 40 millimetre
- Height 125 millimetre
- Depth 117 millimetre
- Output signal can be configured Yes
- Explosion protection categories for gases ATEX gas-ex-protection, Cat. 3
Product Information
- Brand Siemens
- MFR # 6ES7332-5HF00-0AB0
- Zoro # G608092251
- UPC # 40892561203
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Width | 40 millimetre |
Height | 125 millimetre |
Depth | 117 millimetre |
Details
Output signal can be configured | Yes |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
Power loss, static, current-independent [Pls] | 6 watt |
Number of analog inputs | 0 |
Design of electrical connection | Screw/spring connection |
Manufacturer product root | Analog module output |
Number of analog outputs | 8 |
Output, current present | Yes |
description of product type | SM 332, AQ 8x12 bit |
Output, voltage present | Yes |
Resolution of the analog outputs | 12 bit |
Manufacturer product family | S7-300 |
analog outputs, configurable | Yes |
Description
6Es73325Hf000Ab0 Output Module Simatic S7300 Sm 332 Isolated 8 Analogue Output Resolution 1112 Bits 40Pole Active Backplane Bus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-4-500-EC)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 4 D (G3X4LG6-A)
- HONEYWELL Ds06-105-Sut-Lf 2 Inch Ds06 (DS06-105-S)
- SIEMENS Front Connector 6ES73921AM000AA0 (6ES7392-1AM00-0AA0)
- SIEMENS Control Unit 6SL32440BB121FA0 (6SL3244-0BB12-1FA0)
- SIEMENS Input/Output Module, 8 Inputs, 8 Outputs (6ED10551FB100BA2)
- SIEMENS Input/Output Module, 2 Inputs (6ED10551MD000BA2)
- SIEMENS Interface Module 6ES71531AA030XB0 (6ES7153-1AA03-0XB0)
- SIEMENS Analog Input Module 6ES71346GF000AA1 (6ES7134-6GF00-0AA1)
- DELTA GROUP ELECTRONICS Standard Compact Micro Drive VFD2A5MS11ANSAA (VFD2A5MS11ANSAA)
- Siemens Programmable Logic Controls (PLC)