Shop All Programmable Controller Accessories
Siemens
Operator Interface 6AV21240JC010AX0
Mfr # 6AV2124-0JC01-0AX0
Zoro # G608131639
Free Shipping & Returns
$2,944.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Manufacturer product family HMI
- Number of levels, password protection 50
- Degree of protection (IP), front side IP65
- SW interfaces present No
- Number of HW interfaces Wireless 0
Product Information
- Brand Siemens
- MFR # 6AV2124-0JC01-0AX0
- Zoro # G608131639
- UPC # 40892686043
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Installation depth | 63 millimetre |
Width of front | 274 millimetre |
Height of front | 190 millimetre |
Description
6Av21240Jc010Ax0 Operator Interface 9 Inch Widescreen Tft Display Simatic Hmi Tp900 Comfort Comfort Panel Touch Operation Input Profinet Interface MpiProfibus Dp Interface 24 Vdc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 2 kVA, 115 °C, 120V AC, 240/480V AC (31EG94)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C389)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1-1/4" Inside Dia - Clear - 4' Long Stick (HS465-CL)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FG, 4/0 (61425SCG)
- SIEMENS Dc Drive 6SL31201TE210AD0 (6SL3120-1TE21-0AD0)
- SIEMENS Communication Module 6ES72411CH320XB0 (6ES7241-1CH32-0XB0)
- SIEMENS Central Processing Unit 6ES73152EH140AB0 (6ES7315-2EH14-0AB0)
- SIEMENS Digital Output Module 6ES73221BL000AA0 (6ES7322-1BL00-0AA0)
- SIEMENS Power Module (6SL3352-1AE33-1AA1)
- SIEMENS Double Motor Module 6SL31202TE210AD0 (6SL3120-2TE21-0AD0)
- FRANKLIN ELECTRIC SUBTROL PLUS RECEIVER OTHER PLC AND DCS MODULE (152200953)
- Siemens Programmable Controller Accessories