Shop All Power Relays
Siemens
Open Power Relay Heavy Duty
Mfr # 3TX7130-0CH13
Zoro # G8524136
original price:
$65.10
29% off
new price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 240V AC
- AC Contact Rating - Relay 40A @ 240V
- Contact Form - Relay DPST-NO
- Mounting - Relay Plug In
- Power Consumption - Relay 4.0 W, 10.0 VA
Product Information
- Brand Siemens
- MFR # 3TX7130-0CH13
- Zoro # G8524136
- UPC # 754554762425
- Country of Origin China
- Category Power Relays
Dimensions
Overall Height - Relay | 2.25 in |
Body Depth - Relay | 2.43 in |
Overall Depth | 2.25 in |
Body Depth | 2.43 in |
Description
Open Power Relay, Coil Voltage 240V AC, Contact Form DPST-NO, Current Rating 40 A, Status Indicator No Indicator, Contact Rating (AC) 40 A @ 240V, Horsepower @ 120V AC 1/3 hp, Mounting Style Surface, Body Depth 2.43 in, Contact Material Silver Alloy, Dielectric Strength 1,500 Vrms Between Contacts, 2,200 Vrms Between Coil and Contact, 2,200 Vrms Between Poles, Electrical Operating Durability 100,000, Features Heavy Duty, Input Voltage 240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch (ON)-NONE-OFF SPST 10A @ 277V Screw Terminals Terminals (1NT1-6)
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-LA)
- HUBBELL Cap, Black, 300/400 Amp Male Single Pole (HBLMCAPBK)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E9761S)
- SIEMENS Open Power Relay Heavy duty base DPDT, 4 (3TX7130-0DD03)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CB03)
- SIEMENS Open Power Relay Heavy Duty SPST, 40A, 1 (3TX7130-0BF13)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DF13)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0RC03)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AF13)
- MURR ELEKTRONIK Mico Pro electronic circuit protection, 1 channel, IN: 24 V DC OUT: 24 V DC / 6 A (9000-41011-0600000)
- Siemens Power Relays