Shop All Furnace and Heater Parts
Siemens
Octal Relay 16A, 120V, 8Pin, DPDT
Mfr # 3TX7112-1DF13C
Zoro # G7508011
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed, eClass ver. 6 Class. 27-37-16-01, eClass ver. 7.1 Class. 27-37-16-01, eClass ver. 8 Class. 27-37-16-01, eClass ver. 9 Class. 27-37-16-01, eClass ver. 9.1 Class. 27-37-16-01, ETIM ver. 7 Class. EC001437, ETIM ver. 8 Class. EC001437, IDEA ver. 4 Class. 5360, UNSPSC ver. 15 Class. 39-12-23-26
- Contact Form - Relay DPDT
- Coil Volts 120V AC
- Mounting - Relay Plug In
- AC Contact Rating - Relay 10A @ 120V
Product Information
- Brand Siemens
- MFR # 3TX7112-1DF13C
- Zoro # G7508011
- Country of Origin China
- Category Furnace and Heater Parts
Dimensions
Body Depth - Relay | 1.38 in |
Body Width - Relay | 1.39 in |
Overall Height - Relay | 2.29 in |
Body Height - Relay | 2.29 in |
Body Height | 2.29 in |
Overall Depth | 2.29 in |
Body Depth | 1.38 in |
Body Width | 1.39 in |
Description
Plug-In Relay, Base Shape Octal, Coil Voltage 120V AC, Contact Form DPDT, Current Rating 10 A, Electrical Connection 8-Pin Terminal, Flat Pin Width Not Applicable, Number of Pins 8, Pin Shape Round, Sealing Enclosed, Status Indicator LED Indicator, Contact Rating (AC) 10 A @ 120V, Contact Rating (DC) 16 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.38 in, Body Height 2.29 in, Body Width 1.39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 1/10 HP, 1100 rpm, 208/230 (HC33GE233)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/4 in Thick, 2 in Width, 50 ft Length (FTPI-PSA-004-032)
- IEC 6 CONTROL BOX UNIT MTD T156 (D110-90010847)
- HI-TECH DURAVENT Ducting Hose, 16" I.D., 25 ft., Vinyl (0616-1600-0575)
- SIEMENS Contactor 3P, 40A, 24Vac (3RT2035-1AC20)
- SIEMENS Ea Relay Panel Mount 120V (3TX7131-4CF13)
- SIEMENS Duct Temperature Sensor 100KOhm (536-811)
- SIEMENS Analog Controller 3-Position (RWF55.50A9)
- SIEMENS Contactor S00 9A 230Vac 1No (3RT2016-1AP01)
- SIEMENS Overloadrely 3 - 12 Amp Man/Auto (3RB3026-1SB0)
- HEIL QUAKER HSI Ignitor (1172533)
- Siemens Furnace and Heater Parts