Shop All Disconnect Switches
Siemens
Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1
Mfr # HNF362PV
Zoro # G6638633
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Duty Heavy
- Amps 60 A
- Voltage 600V AC/DC
- Phase 3
Product Information
- Brand Siemens
- MFR # HNF362PV
- Zoro # G6638633
- UPC # 662643545234
- Country of Origin Mexico
- Category Disconnect Switches
Dimensions
Height | 16.3 in |
Width | 9.2 in |
Depth | 5.1 in |
Description
Solar Safety Disconnect Switch, Contact Form 3PST, Contact Material Aluminum Alloy, Current Rating 60 A, Depth 5 in, Duty Heavy Duty, Electrical Connection Mechanical Lugs, Enclosure Type Enclosed, Environment Indoor, Features Photovoltaic Rated, For Fuse Class Not Applicable, Ground Polarity Negative, Height 16 1/4 in, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Number of Poles 3, Number of Wires 3, Phase Three, Protection Method Non-Fusible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 600VAC (HBL2746)
- AC WORKS Adapter L5-30P to L14-30R Hots Bridged 30A 125V to 30A 125/250V (ADL530L1430)
- ATC 655 Series Panel Mounted Digital Timer (655-8-4000)
- IDEC BOX OF 10 24V-AC PLUG-IN RELAY, 10PK (RH3B-U)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V DC, NEMA 1 (HNF361PVPG)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HNF363RPVPG)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HNF364RPV)
- SIEMENS 3P 100A AMP 600V-AC 600V-DC NON-FUSIBLE DISCONNECT SWITCH (HNFC363J)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1 (HF361PV)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1 (HNF361PV)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF363RPV)
- Siemens Switches