Shop All Push Button Switches
Siemens
Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green
Mfr # 52BM9W3A
Zoro # G2803775
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
- Type of Operator 44mm Mushroom Head
Product Information
- Brand Siemens
- MFR # 52BM9W3A
- Zoro # G2803775
- UPC # 887621577360
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Overall Height | 4.49 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.12 in |
Manufacturer Warranty Length | 1 yr |
Mushroom Head Diameter | 44.45 mm |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 44mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Epoxy Coated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, IP11, IP14, IP52, IP54, IP56, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Pressure Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Floor Box Cover Plate Brass (S125B)
- LEGRAND Coupling, Ivory, Steel, 2400 Series (2401)
- EATON Illuminated Emergency Stop Push Button (M22-PVL-K01-230R)
- CITEL DIN Rail Ethernet Protector, Poe Cat 6A, Rj45 In/Out (MJ8-POE-A)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO, Red (52PM9V2K)
- SIEMENS Illuminated Push Button Operator, 22 mm, White (3SU1001-0AB60-0AA0)
- SIEMENS Illuminated Push Button, 30 mm, 1NC/1NC, Green (52PP3G3U)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PT6G3A)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PM9W3A)
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Red (52PR8DRG)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (9001SKR1UH13)
- Siemens Push Button Switches