Shop All Selector Switches
Siemens
Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr
Mfr # 52SB2CAB
Zoro # G2970143
original price:
$55.59
16% off
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Extended Lever
- Action Maintained/Maintained/Maintained
- Cam C
Product Information
- Brand Siemens
- MFR # 52SB2CAB
- Zoro # G2970143
- UPC # 783087101043
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Long-Handled Selector Switch |
Basic Material | Metal |
Type of Operator | Extended Lever |
Action | Maintained/Maintained/Maintained |
Cam | C |
Operator Head Material | Plastic |
Operator Color | Black |
Color | Black |
NEMA Rating | 1, 12, 13, 3, 3R, 4, 4X |
Position | 3 |
Key Removal | No Key |
Standards | REACH Art. 33, RoHS, WEEE (2012/19/EU) |
Key Number | No Key |
Switch Operation @ Position D | No Fourth Position |
IP Rating | IP66 |
Series | Class 52 |
Operator Head Type | Long-Handled Knob |
Number of Positions | 3 |
NEMA Enclosure Rating | 1, 12, 13, 3, 3R, 4, 4X |
Switch Function @ 4th Position | No Fourth Position |
Operator Illumination | Non-Illuminated |
Operator Head Color | Black |
Description
Long-Handled Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, Extended Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP66, Cam C, Standards REACH Art. 33, RoHS, WEEE (2012/19/EU), Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURCK Cordset Cable (RK 4.4T-1-RS 4.4T)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 80W, 3.3A, DIN Rail (33NT11)
- BOX ENCLOSURES Polycarbonate Enclosure, 2.56 in H, 1.58 in D, NEMA 4X (BEN-10P)
- WIEGMANN Fiberglass Enclosure, 5.79 in H, 6 in W, 3.11 in D, NEAM 4X; 6P; 12, Screw On (HW-D774SCWW)
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, White (3SU1150-2BF60-1FA0)
- SIEMENS Non-Illum Selector Switch, Momentary, 10A (52SC6AXA1)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SX2CAB)
- SIEMENS Selector Switch Operator, Yellow Operator (3SU1002-2BL30-0AA0)
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (52SX2AAB)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SA2BDB)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (52SB2BDB)
- Siemens Selector Switches