Shop All Selector Switches
Siemens
Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever
Mfr # 52SX2ACBK1
Zoro # G2533566
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Lever
- Contact Form 1NO
- Action Momentary/Momentary
Product Information
- Brand Siemens
- MFR # 52SX2ACBK1
- Zoro # G2533566
- UPC # 783087153561
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Description
Selector Switch, 30 mm, 2 Position, Momentary/Momentary Action, 1NO Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Zinc, Bezel Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation Not Rated, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Cam A, Switch Operation @ Position A O, Switch Operation @ Position B X, Switch Operation @ Position C No Third Position
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Plug 4P 5W 120/208VAC (HBL26W81)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12F-X)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RAD18-183)
- MONOPRICE Ethernet Cable, Cat 6, Black, 7 ft. (2302)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 4 Pos, E Lvr (52SW2HAB)
- SIEMENS Selector Switch, Hand Off Auto (49SAS01)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BC60-0AA0)
- SIEMENS Non-Illuminated Selector Switch, 2NO, White (3SU1100-2BL60-1NA0)
- SIEMENS Selector switch, illuminable, 22 mm, rou, Position: 2 (3SU11502BF601BA0)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (52SB2BDB)
- SCHNEIDER ELECTRIC Non-Illum Selctr Swtch, Left/Right Key, SS (XB4BG41)
- Siemens Selector Switches