Shop All Selector Switches
Siemens
Non-Illum Selector Swtch, 30mm, 3 Pos, Levr
Mfr # 52SX2CAB
Zoro # G6861346
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Type of Operator Lever
- Action Maintained/Maintained/Maintained
- Cam C
- Operator Head Material Plastic
Product Information
- Brand Siemens
- MFR # 52SX2CAB
- Zoro # G6861346
- UPC # 783087153615
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Short-Handled Selector Switch |
Type of Operator | Lever |
Action | Maintained/Maintained/Maintained |
Cam | C |
Operator Head Material | Plastic |
Operator Color | Black |
Color | Black |
NEMA Rating | 1, 12, 13, 3, 3R, 4, 4X |
Position | 3 |
Key Removal | No Key |
IP Rating | IP66 |
Standards | REACH Art. 33, RoHS, WEEE (2012/19/EU) |
Switch Operation @ Position D | No Fourth Position |
Key Number | No Key |
Series | Class 52 |
Operator Head Type | Short-Handled Knob |
Switch Function @ 4th Position | No Fourth Position |
Operator Head Color | Black |
Number of Positions | 3 |
NEMA Enclosure Rating | 4X |
Operator Illumination | Non-Illuminated |
Description
Short-Handled Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP66, Cam C, Standards REACH Art. 33, RoHS, WEEE (2012/19/EU), Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 2 Pole, 240/415/440V AC, D Curve (M9F43220)
- CANTEX Male Adapter, 1/2 In Conduit, PVC (5140103)
- SQUARE D Accessory, PowerPacT L, neutral assembly kit for circuit breaker enclosure, 400 to 600A, copper (SNC800LX)
- FUSION One Hole Lug Compression Connector, 2 AWG (4902H)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BM60-0AA0)
- SIEMENS Non-Illum Selector Switch, Maintained, 3P (52SA2CABA1)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 4 Pos, E Lvr (52SW2HAB)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (52SX2CABA2)
- SIEMENS Non-Illum Selector Switch, Cam A, 2P, 30mm (52SA2ACBK1)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (52SA2AABA1)
- EATON ShortHandleSelectorSwitch, Blk, 4Pos, 22mm (M22-WRK4)
- Siemens Selector Switches