Shop All Gas Valves
Siemens
N/O 2.5Cv Eq Brnz Valve Body, 24VAC, 2-Way NO, 1/2" Female Inlet Size
Mfr # 599-01123
Zoro # G7513742
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Inlet Size 1/2" Female
- Outlet Size 1/2" Female
- Valve Type 2-Way NO
- Ambient Temp. Range 34 Degrees to 122 Degrees F
Product Information
- Brand Siemens
- MFR # 599-01123
- Zoro # G7513742
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 1/2" Female |
Outlet Size | 1/2" Female |
Details
Coil Volts | 24VAC |
Valve Type | 2-Way NO |
Ambient Temp. Range | 34 Degrees to 122 Degrees F |
Item | N/O 2.5Cv Eq Brnz Valve Body |
NEMA Rating | NEMA 1 |
Standards | ANSI Class 250 |
Max. Inlet Pressure | 25 psig |
Description
N/O 2.5Cv Eq Brnz Valvebdy 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Commercial Infrared Heater, NG, 90,000 BtuH Input, 22 1/2 in H x (3E134)
- DEWALT 24 in. Drum Fan, Industrial, 1/6 HP, Stepless, 6500 air flow (CFM) , 10 ft. cord, Semi-pneumatic type (DXF2490)
- GRIP-RITE JST HNGR NL 33D 1-1/2""3M (GRJH4DCHG)
- ACCUMULAIR Pleated Air Filter, 14" x 20" x 2", 6 Pack (FA14X20X2_6)
- SIEMENS Magnetic Valve, 24VAC, -5 Degrees to 45 Degrees C, 2" Inlet Size (MXG461B50-30)
- SIEMENS Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F (MVF461H15-3)
- SIEMENS Mag Valve, 1.25", Cv14, Steam, 24VAC, 23 Degrees F to 113 Degrees F (MVF461H32-12)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-3L-33-0014)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24VAC, 3.5 in wc, Fast Opening (720-400)
- HEIL QUAKER /ICP 1176529 24V 1/2" Natural Gas (1176529)
- Siemens Gas Valves