Shop All Safety & Disconnect Switch Accessories
Siemens
Neutral Kit, 60/100A, 600V
Mfr # HN623
Zoro # G1079102
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type LBR, Standard Duty, Padlockable
- Disconnect Switch Size 0.6 A
- Voltage 600V
- For Use With Siemens Safety Switches
- Max. Voltage 600V AC
Product Information
- Brand Siemens
- MFR # HN623
- Zoro # G1079102
- UPC # 783643173637
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Dimensions
Disconnect Switch Size | 0.6 A |
For Disconnect Switch Size | 100 A |
Details
Item | Neutral Kit |
Type | LBR, Standard Duty, Padlockable |
Voltage | 600V |
For Use With | Siemens Safety Switches |
Max. Voltage | 600V AC |
Current Rating | 60 A |
Maximum Voltage | 600V AC |
Number of Pieces | 1 |
Duty | Heavy Duty |
Product Type | Neutral Kit |
Application | For Rotary Switch |
Enclosure | NEMA 1, 3R, 12, 4X, IP54 |
Special Features | Mounting: Door Consist Of: Cover Interlock Marking: O/I, O |
Description
Neutral Kit, Current Rating 60 A, Duty Heavy Duty, For Disconnect Switch Size 100 A, For Use With Siemens Safety Switches, Maximum Voltage 600V AC, Number of Pieces 1, Product Type Neutral Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551FB000BA2)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC080806)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 80W, 3.3A, DIN Rail (CS3.241)
- TRUMETER Counter (6300-0000-0000)
- SIEMENS Fuse Clip Kit, 240VAC, 30A (HR21)
- SIEMENS Fuse Clip Kit, 600VAC, 60A (HR62)
- SIEMENS Auxiliary Contact Kit, 1NO/1NC, 10A, 240V (HA161234)
- SIEMENS Fuse Clip Kit, 600VAC, 200A (HR64)
- SIEMENS Neutral Kit, 30/60A, 600V (HN612)
- SIEMENS Fuse Clip Kit, 240VAC, 30/60A (HR612)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B200)
- Siemens Switches