Shop All Circuit Breakers
Siemens
Molded Case Circuit Breaker, ED4 Series 70A, 3 Pole, 480V AC
Mfr # ED43B070
Zoro # G3312032
product price: $1,832.99
/ea
Free Shipping & Returns
$1,832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ED4
- Number of Poles 3
- AC Voltage Rating 480V AC
- Circuit Breaker Type Standard
- Phase 3
Product Information
- Brand Siemens
- MFR # ED43B070
- Zoro # G3312032
- UPC # 783643209459
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 125A/ED |
Width | 3 in |
Depth | 4 in |
Height | 6.34 in |
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 10 AWG |
Description
Molded Case Circuit Breaker, 70 A Amps, AC Voltage Rating 480V AC, Max. AIR Rating 18kA at 480V AC, For Use With SB Switchboards, Sentron Panelboards, Series ED4, High Amp Trip Setting 70 A, Low Amp Trip Setting 70 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/ED, Circuit Breaker Mounting Style Lug In Panelboard
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 45 ft. 14/3 Lighted Locking Extension Cord SJTOW (4FZY6)
- ALLIED TUBE & CONDUIT Coupling, 3 in., GRC (904151)
- OMRON Relay, 8Pin, DPDT, 10A, 24VAC (LY2F-AC24)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (MY4IN-DC12(S))
- SIEMENS Molded Case Circuit Breaker, ED4 Series 100A, 3 Pole, 480V AC (ED43B100)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 35A, 3 Pole, 480V AC (ED43B035)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 125A, 3 Pole, 480V AC (ED43B125)
- SIEMENS Circuit Breaker, 50A, 2 Pole (6943120)
- SIEMENS Circuit Breaker, 5SY4 Series 50A, 1 Pole, 230/400V AC, C Curve (5SY41507)
- SIEMENS Miniature Circuit Breaker, Q Series 100A, 2 Pole, 120/240V AC (Q2100)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 5A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-05)
- Siemens Circuit Breakers