Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 7KM9300-0AE01-0AA0
Zoro # G609016621
product price: $982.99
/ea
Free Shipping & Returns
$982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulse counter No
- Voltmeter No
- Blind power meter No
- Frequency meter No
- Ampere meter No
Product Information
- Brand Siemens
- MFR # 7KM9300-0AE01-0AA0
- Zoro # G609016621
- Country of Origin Germany
- Category Programmable Logic Controllers
Details
Pulse counter | No |
Voltmeter | No |
Blind power meter | No |
Frequency meter | No |
Ampere meter | No |
Description
expansion switched Ethernet PROFINET, plug-in, for 7KM PAC3200 / 4200 / 3VA COM100 / 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ELECTRICAL PLUGS WETGUARD CONN (15W33-B)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Gray (HBL8210GY)
- KNIPEX End Ferrules, 6 AWG (16mm2) Wire, PK100 (97 99 338)
- LINEMASTER Atlas - Full Shield (937-SWH)
- SIEMENS Plc Cpu 6ES72151AG400XB0 (6ES7215-1AG40-0XB0)
- SIEMENS Module (6SL3120-1TE21-8AA3)
- SIEMENS Module (6SL3210-1PE21-1AL0)
- SIEMENS Module (6ES7136-6BA01-0CA0)
- SIEMENS PLC (6FC5371-0AA30-0AA1)
- SIEMENS Module (6ES7334-0CE01-0AA0)
- W&T HIGH SPEED SERVER MODULE ETHERNET AND COMMUNICATION MODULE (58665 RS232/422/485.XPL)
- Siemens Programmable Logic Controls (PLC)