Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7522-1BH01-0AB0
Zoro # G409016593
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 129 millimetre
- Width 35 millimetre
- Height 147 millimetre
- Design of digital output Transistor
- Redundancy-compatible present Yes
Product Information
- Brand Siemens
- MFR # 6ES7522-1BH01-0AB0
- Zoro # G409016593
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Depth | 129 millimetre |
Width | 35 millimetre |
Height | 147 millimetre |
Description
SIMATIC S7-1500, digital output DQ16x24 V DC/0.5A HF, 16 channels in groups of 8, 4 A per group, single-channel diagnostics, substitute value: switching cycle counter for connected actuators. the supports the safety-oriented shutdown of load groups up to SIL2 according to EN IEC 62061:2021 and Category 3 / PL d according to EN ISO 13849-1:2015. front connector screw terminals or push-in to be ordered separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 40A, 300V AC, Non-Indicating (JLLN040)
- SCHNEIDER ELECTRIC Complete illuminated push button, Harmony XB6, blue rectang flush illum pushbutton Ø 16 spring return 1NO+1NC 12...24 V (XB6DW6B5B)
- APC UPS Battery, Mfr. No. BR1000, 24V DC, Detachable Cable (RBC32)
- SCHNEIDER ELECTRIC Pendant Station 600Vac 10A Xac +Options (XACA2073)
- SIEMENS Module (7ML5740-1BA01-0A)
- SIEMENS Module (6ES7135-4FB01-0AB0)
- SIEMENS Simatic S7 Digital Et 200s Output Module (6ES7 132-4BD02-0AA0)
- SIEMENS Module (3RK7137-6SA00-0BC1)
- SIEMENS Module (6SL3210-1PE21-4AL0)
- SIEMENS Module (6ES7136-6BA01-0CA0)
- RELAY & CONTROL Relay & Control RS-1A-MS Single Phase Only Momentary Reversing Drum Control with Steel Handle (RS-1A-MS)
- Siemens Programmable Logic Controls (PLC)