Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 3RK7137-6SA00-0BC1
Zoro # G509016431
Free Shipping & Returns
$1,491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of HW-interfaces RS-485 0
- Number of HW-interfaces USB 0
- Number of HW-interfaces parallel 0
- Type of data transmission Module rack extension
- Redundancy No
Product Information
- Brand Siemens
- MFR # 3RK7137-6SA00-0BC1
- Zoro # G509016431
- Country of Origin Germany
- Category Programmable Logic Controllers
Details
Number of HW-interfaces RS-485 | 0 |
Number of HW-interfaces USB | 0 |
Number of HW-interfaces parallel | 0 |
Type of data transmission | Module rack extension |
Redundancy | No |
Number of interfaces PROFINET | 0 |
Explosion safety category for gas | None |
Number of HW-interfaces other | 0 |
Number of HW-interfaces Wireless | 0 |
Number of HW-interfaces industrial Ethernet | 0 |
With potential separation | Yes |
Number of HW-interfaces RS-422 | 0 |
Number of HW-interfaces serial TTY | 0 |
Number of HW-interfaces RS-232 | 0 |
Description
SIMATIC ET 200SP communication CM AS-Interface Master ST according to AS-i specification V3.0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 6A, 1 Pole, 240/415V AC, D Curve (M9F43106)
- CALBRITE EMT Conduit, 10 ft., 2in., 304 SS (S12010CT00)
- ABB One Hole Lug Compression Connector, 1 AWG (60122)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 2" Inside Diameter - 200' Length (BSLNY200-200)
- SIEMENS PLC (6FC5371-0AA30-0AA1)
- SIEMENS Simatic S5 Output Module (6ES5 452-8MR11)
- SIEMENS Module (6SL3210-1PE21-4AL0)
- SIEMENS Module (6ES7138-4FA05-0AB0)
- SIEMENS Module (6ES7135-4FB01-0AB0)
- SIEMENS Module (6SL3120-1TE21-8AA3)
- SIEMENS Module (6ES7134-4GB11-0AB0)
- Siemens Programmable Logic Controllers