Shop All Circuit Breakers
Siemens
Miniature Circuit Breaker, Q Series 20A, 1 Pole, 120V AC
Mfr # Q120HID
Zoro # G3330704
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Q
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type High Intensity Discharge
- Phase 1
Product Information
- Brand Siemens
- MFR # Q120HID
- Zoro # G3330704
- UPC # 783643274594
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/QP |
Width | 3 in |
Depth | 1 in |
Height | 3 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 8 AWG |
Length (Straight Wireway) | 3.0 in |
Length | 3 in |
Description
Miniature Circuit Breaker, Amps 20 A, AC Voltage Rating 120V AC, Circuit Breaker Type High Intensity Discharge, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series EQ, Phase Single, Series Q, Max. AIR Rating 10kA at 120V AC, For Use With Siemens EQ Load Centers, Terminal Connection Lug, Frame Size 125A/QP, Length 3 in, Width 3 in, Depth 1 in, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EJH2)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 1.25A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1-1/4)
- SQUARE D Auxiliary Contact, 690VAC/250VDC (VZ20)
- SUPERSTRUT Clamp Mal Iron Beam 3/8 In (Z502-10)
- SIEMENS Miniature Circuit Breaker, BQ Series 30A, 2 Pole, 120/240V AC (BQ2B030)
- SIEMENS Miniature Circuit Breaker, BQ Series 40A, 2 Pole, 120/240V AC (BQ2B040)
- SIEMENS 20 amp Self Test GFCI Breaker Single Pole (SI577827)
- SIEMENS Circuit Breaker, 5SY4 Series 50A, 1 Pole, 230/400V AC, B Curve (5SY41506)
- SIEMENS Circuit Breaker, 5SY6 Series 4A, 2 Pole, 400V AC, C Curve (5SY62047)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 2 Pole, 120/240V AC (B230H)
- DAYTON Circuit Breaker, NDB2-63 C40/2 Series 40A, 2 Pole, 480V AC, C Curve (5ZVA9)
- Siemens Circuit Breakers