Shop All Circuit Breakers
Siemens
Miniature Circuit Breaker, BQD Series 80A, 3 Pole, 480V AC
Mfr # BQD380
Zoro # G3261991
product price: $806.99
/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BQD
- Number of Poles 3
- AC Voltage Rating 480V AC
- Circuit Breaker Type Standard
- Phase 3
Product Information
- Brand Siemens
- MFR # BQD380
- Zoro # G3261991
- UPC # 783643277441
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/BQD |
Width | 3 in |
Depth | 2.7 in |
Height | 4.49 in |
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 6 AWG (Al), 8 AWG (Cu) |
Length (Straight Wireway) | 4.49 in |
Length | 4.49 in |
Description
Miniature Circuit Breaker, Amps 80 A, AC Voltage Rating 480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series P1, Phase Three, Series BQD, Max. AIR Rating 14kA at 480V AC, For Use With Siemens P1 Panelboards, Terminal Connection Lug, Frame Size 100A/BQD, Length 4.49 in, Width 3 in, Depth 2.7 in, Max. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Divider, Gray, Steel, Dividers (G4000D)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (25464905)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC (XS618B1MBU20)
- EATON Circuit Breaker, PDG Series 35A, 3 Pole, 600V AC, A Curve (PDG13F0035TFFJ)
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 3 Pole, 240V AC (B350)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 2A, 2 Pole, 277/480V AC, C Curve (5SJ42027HG42)
- SIEMENS Circuit Breaker, 5SY6 Series 1A, 1+N Pole, 230V AC, C Curve (5SY65017)
- SIEMENS Miniature Circuit Breaker, BQD Series 50A, 3 Pole, 480V AC (BQD350)
- SIEMENS Circuit Breaker, 5SY6 Series 10A, 1 Pole, 230/400V AC, C Curve (5SY61107)
- SIEMENS Miniature Circuit Breaker, Q Series 15/20A, 1 Pole, 120V AC (Q1520)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 1 Pole, 240/415V AC, Z Curve (M9F44120)
- Siemens Circuit Breakers