Shop All Circuit Breakers
Siemens
Miniature Circuit Breaker, BQD Series 20A, 1 Pole, 277V AC
Mfr # BQD120
Zoro # G2982691
original price:
$212.43
27% off
new price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BQD
- Number of Poles 1
- AC Voltage Rating 277V AC
- Circuit Breaker Type Standard
- Phase 1
Product Information
- Brand Siemens
- MFR # BQD120
- Zoro # G2982691
- UPC # 783643277090
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/BQD |
Width | 1 in |
Depth | 2.7 in |
Height | 4.49 in |
Max. Wire Size | 6 AWG |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Length (Straight Wireway) | 4.49 in |
Length | 4.49 in |
Description
Miniature Circuit Breaker, Amps 20 A, AC Voltage Rating 277V AC, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating 125V DC, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series P1, Phase Single, Series BQD, Max. AIR Rating 14kA at 277V AC, For Use With Siemens P1 Panelboards, Terminal Connection Lug, Frame Size 100A/BQD, Length 4.49 in, Width 1 in, Depth 2.7 in, Max. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC PilotLightHead, Bl, Gn, Or, Rd, Wh, LED, 22mm (ZB4BV003)
- ZORO SELECT Flat Indicator Light, Yellow, 120VAC (24M174)
- APPLETON ELECTRIC Switch Cover, 3-Way or 4-Way, 1Gang, A (EDSF34W)
- REMINGTON INDUSTRIES 16 AWG Gauge Primary Wire Kit, Stranded Hook Up Wire, 25 ft Length Each, 0.0508" Diameter, 60 Volts (16STRGPTKIT)
- SIEMENS Miniature Circuit Breaker, BL Series 80A, 3 Pole, 240V AC (B380)
- SIEMENS Circuit Breaker, 5SY4 Series 20A, 1 Pole, 230/400V AC, C Curve (5SY41207)
- SIEMENS Circuit Breaker, 30/50A, 2 Pole, 120/240V AC (Q23050CT2)
- SIEMENS Molded Case Circuit Breaker, JXD2-A Series 200A, 3 Pole, 240V AC (JXD23B200)
- SIEMENS Circuit Breaker, QP/MP Series 15A, 2 Pole, 120/240V AC (ITEQ215)
- SIEMENS Circuit Breaker, QP/MP Series 30A, 1 Pole, 120/240V AC (ITEQ130)
- EATON Circuit Breaker, BD Series 20A, 2 Pole, 120V AC (BD2020)
- Siemens Circuit Breakers