Shop All Circuit Breakers
Siemens
Miniature Circuit Breaker, BQ Series 60A, 3 Pole, 240V AC
Mfr # BQ3B060
Zoro # G3351241
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BQ
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
- Phase 3
Product Information
- Brand Siemens
- MFR # BQ3B060
- Zoro # G3351241
- UPC # 783643102637
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/BQ |
Width | 3 in |
Depth | 4 in |
Height | 3 in |
Max. Wire Size | 2 AWG (Al), 4 AWG (Cu) |
Min. Wire Size | 8 AWG |
Length (Straight Wireway) | 3.0 in |
Length | 3 in |
Description
Miniature Circuit Breaker, Amps 60 A, AC Voltage Rating 240V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Phase Three, Series BQ, Max. AIR Rating 10kA at 240V AC, For Use With Siemens Panelboards, Terminal Connection Lug, Frame Size 125A/BQ, Length 3 in, Width 3 in, Depth 4 in, Max. Operating Temp. 104 Degrees F, Min. Wire Size 8 AWG, Max. Wire Size 2 AWG (Al), 4 AWG (Cu)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BAB Series 30A, 1 Pole, 120/240V AC (BAB1030)
- ALLEN TEL Duplex SC to SC Fiber Optic Cable, Singlemode, 3 M (GBSC2-D1-03)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Fil (AFLTR4AL)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMN12C)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 3 Pole, 240V AC (BQ3B020)
- SIEMENS Miniature Circuit Breaker, BQ Series 100A, 3 Pole, 240V AC (BQ3B100)
- SIEMENS Miniature Circuit Breaker, BQ Series 30A, 3 Pole, 240V AC (BQ3B030)
- SIEMENS Circuit Breaker, 5SY6 Series 0.3A, 1 Pole, 230/400V AC, C Curve (5SY61147)
- SIEMENS Circuit Breaker, QD Series 40A, 2 Pole, 120/240V AC (D240)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 2 Pole, 120/240V AC (BQ2B020)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC (HOM250)
- Siemens Circuit Breakers