Shop All Circuit Breakers
Siemens
Miniature Circuit Breaker, BL Series 70A, 3 Pole, 240V AC
Mfr # B370H
Zoro # G2508204
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BL
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
- Phase 3
Product Information
- Brand Siemens
- MFR # B370H
- Zoro # G2508204
- UPC # 783643264045
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/BLH |
Width | 4 in |
Depth | 4 in |
Height | 3 in |
Max. Wire Size | 2 AWG (Al), 4 AWG (Cu) |
Min. Wire Size | 8 AWG |
Length (Straight Wireway) | 3.0 in |
Length | 3 in |
Description
Miniature Circuit Breaker, Amps 70 A, AC Voltage Rating 240V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series P1, Phase Three, Series BL, Max. AIR Rating 22kA at 240V AC, For Use With Siemens P1 Panelboards, Terminal Connection Lug, Frame Size 125A/BLH, Length 3 in, Width 4 in, Depth 4 in, Min. Wire Size 8 AWG, Max. Wire Size 2 AWG (Al), 4 AWG (Cu)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE PUSHBUTTON STATION 600V-AC PUSHBUTTON (CR2940NC202B)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 100mA, 250V AC, 35A at 250V AC, 5 PK (S506-100-R)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVM8)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Brown (6674-P0B)
- SIEMENS Miniature Circuit Breaker, BL Series 60A, 3 Pole, 240V AC (B360H)
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 3 Pole, 240V AC (B350H)
- SIEMENS Circuit Breaker, 5SY6 Series 1A, 1+N Pole, 230V AC, C Curve (5SY65017)
- SIEMENS Circuit Breaker, 5SY4 Series 15A, 1 Pole, 230/400V AC, C Curve (5SY41187)
- SIEMENS Miniature Circuit Breaker, BL Series 35A, 3 Pole, 240V AC (B335)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 10A, 3 Pole, 277/480V AC, D Curve (5SJ43108HG42)
- SIEMENS Circuit Breaker (3RV1021-1KA15)
- Siemens Circuit Breakers