Shop All Circuit Breakers
Siemens
Miniature Circuit Breaker, BL Series 30A, 1 Pole, 120/240V AC
Mfr # B130H
Zoro # G3084742
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series BL
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
Product Information
- Brand Siemens
- MFR # B130H
- Zoro # G3084742
- UPC # 783643263833
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/BLH |
Width | 3 in |
Depth | 3 in |
Height | 1 in |
Max. Wire Size | 6 AWG |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Length (Straight Wireway) | 1.0 in |
Length | 1 in |
Description
Miniature Circuit Breaker, Amps 30 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series P1, Phase Single, Series BL, Max. AIR Rating 22kA at 120/240V AC, For Use With Siemens P1 Panelboards, Terminal Connection Lug, Frame Size 125A/BLH, Length 1 in, Width 3 in, Depth 3 in, Min. Wire Size 12 AWG (Al), 14 AWG (Cu)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 1 (DU321)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C (9070T50D33)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 32", Natural, 100/Case (CT32175)
- KH INDUSTRIES 16 AWG 12 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/12-25FT)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 1 Pole, 120/240V AC (B120H)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 1 Pole, 120/240V AC (B140H)
- SIEMENS Miniature Circuit Breaker, Q Series 15/20A, 1 Pole, 120V AC (Q1520)
- SIEMENS Circuit Breaker, 5SY6 Series 32A, 1 Pole, 230/400V AC, C Curve (5SY61327)
- SIEMENS Circuit Breaker, 50A, 2 Pole (6943120)
- SIEMENS Circuit Breaker, 5SY6 Series 16A, 4 Pole, 400V AC, C Curve (5SY64167)
- SEA-DOG Thermal AC/DC Circuit Breaker - 15 Amp (420815-1)
- Siemens Circuit Breakers