Shop All Circuit Breakers
Siemens
Miniature Circuit Breaker, BL Series 100A, 2 Pole, 120/240V AC
Mfr # B2100H
Zoro # G3011084
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BL
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
Product Information
- Brand Siemens
- MFR # B2100H
- Zoro # G3011084
- UPC # 783643263970
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/BLH |
Width | 3 in |
Depth | 4 in |
Height | 2 in |
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 2 AWG (Al), 4 AWG (Cu) |
Length (Straight Wireway) | 2.0 in |
Length | 2 in |
Description
Miniature Circuit Breaker, Amps 100 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series P1, Phase Single, Series BL, Max. AIR Rating 22kA at 120/240V AC, For Use With Siemens P1 Panelboards, Terminal Connection Lug, Frame Size 125A/BLH, Length 2 in, Width 3 in, Depth 4 in, Min. Wire Size 2 AWG (Al), 4 AWG (Cu)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Piggyback, Double Crimp, Vinyl, 16-14, PK50 (31A496)
- SQUARE D EZ Meter Pak, Q2M to QO circuit breaker, 40 to 125A, 2 Poles (EZM125QOA)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NC (30G076)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 1 Phase (QO142L225PG)
- SIEMENS Miniature Circuit Breaker, BL Series 15A, 2 Pole, 120/240V AC (B215H)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 2 Pole, 120/240V AC (B230H)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 2 Pole, 120/240V AC (B220H)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 2 Pole, 120/240V AC (B240)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 3 Pole, 240V AC (B320H)
- SIEMENS Circuit Breaker, 5SY6 Series 32A, 1 Pole, 230/400V AC, C Curve (5SY61327)
- SQUARE D Molded Case Circuit Breaker, QJP Series 125A, 2 Pole, 240V AC (QJP22125TM)
- Siemens Circuit Breakers