Shop All Circuit Breakers
Siemens
Miniature Circuit Breaker, BF Series 20A, 1 Pole, 120V AC
Mfr # BF120A
Zoro # G2902435
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BF
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter
- Phase 1
Product Information
- Brand Siemens
- MFR # BF120A
- Zoro # G2902435
- UPC # 783643069602
- Country of Origin Philippines
- Category Circuit Breakers
Dimensions
Frame Size | 60A/BLHF |
Width | 1 in |
Depth | 3 in |
Height | 3.56 in |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Max. Wire Size | 10 AWG |
Length (Straight Wireway) | 3.56 in |
Length | 3.56 in |
Details
Item | Miniature Circuit Breaker |
Series | BF |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Ground Fault Circuit Interrupter |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 10kA at 120V AC |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Standards | CSA Certified, HACR Rated, NOM Certified, UL Listed |
For Use With | Siemens Panelboards |
Voltage | 120VAC |
Mounting | Bolt on |
Description
Miniature Circuit Breaker, Amps 20 A, AC Voltage Rating 120V AC, Circuit Breaker Type Ground Fault Circuit Interrupter, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Phase Single, Series BF, Max. AIR Rating 10kA at 120V AC, For Use With Siemens Panelboards, Terminal Connection Lug, Frame Size 60A/BLHF, Length 3.56 in, Width 1 in, Depth 3 in, Min. Wire Size 12 AWG (Al), 14 AWG (Cu), Max. Wire Size 10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Probe, Type J, Length 24 In (MTA01333)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .188-.250 (RSRF-104)
- WIEGMANN PERF PANEL(JIC B SERIES) 12.8X6.8 CS-WHT (P1408PP)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 15A, 250V AC, 750A at 250V AC, 10kA at 125V AC/DC (ABC-15)
- SIEMENS Miniature Circuit Breaker, BF Series 15A, 1 Pole, 120V AC (BF115A)
- SIEMENS Miniature Circuit Breaker, Q Series 70A, 2 Pole, 120/240V AC (Q270)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 40A, 3 Pole, 480V AC (ED43B040)
- SIEMENS Miniature Circuit Breaker, Q Series 30A, 2 Pole, 120/240V AC (Q230)
- SIEMENS Circuit Breaker, QP Series 30A, 2 Pole, 120/240V AC (Q230U)
- SIEMENS Main Breaker Kit 150A (ITEMBK150)
- SIEMENS Miniature Circuit Breaker, Q Series 25A, 2 Pole, 120/240V AC (Q225)
- Siemens Circuit Breakers