Shop All Circuit Breakers
Siemens
Miniature Circuit Breaker, 5SJ4 Series 20A, 2 Pole, 240V AC, D Curve
Mfr # 5SJ42208HG41
Zoro # G7450536
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5SJ4
- Amps 20A
- Number of Poles 2
- AC Voltage Rating 240V AC
- Circuit Breaker Type Miniature Circuit Breaker
Product Information
- Brand Siemens
- MFR # 5SJ42208HG41
- Zoro # G7450536
- UPC # 662643168068
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 2 |
Width | 1.57 in |
Depth | 3.3 in |
Height | 4.48 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 4 AWG |
Length (Straight Wireway) | 4.48 in |
Length | 4.48 in |
Details
Item | Miniature Circuit Breaker |
Series | 5SJ4 |
Amps | 20A |
Number of Poles | 2 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Miniature Circuit Breaker |
Circuit Breaker Mounting Style | Standard Mounting Rail |
Max. AIR Rating | 14kA |
Trip Type | Thermal Magnetic |
Terminal Connection | Screw Clamp |
DC Voltage Rating | 60V DC |
Curve Type | D |
Standards | CSA C22.2 No. 5-02, EN60898, EN60947-2, UL 489 Listed |
Application | Commercial, Industrial |
Housing Material | Thermoplastic |
Mounting | Din Rail |
Description
Miniature Circuit Breaker, Amps 20 A, Number of Poles 2, Curve Type D, AC Voltage Rating 240V AC, DC Voltage Rating 60V DC, Max. AIR Rating 14 kA, Terminal Connection Screw Clamp, Series 5SJ4, Trip Type Thermal Magnetic, Application Commercial, Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 4.48 in, Width 1.57 in, Depth 3.3 in, Standards CSA C22.2 No. 5-02, EN60898, EN60947-2, UL 489 Listed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Power Distribution Block, Line Conductor (PDB-55-500-1-EC)
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK RED (DSKIT-NR)
- RACO RGD/IMC COMPR CONNECTOR 3/4" STEEL (1803)
- FLEX-STRUT Rigid Conduit Clamp, Size 1" (FS-1100A-1 E/G)
- SIEMENS Miniature Circuit Breaker, BQ Series 30A, 3 Pole, 240V AC (BQ3B030)
- SIEMENS Miniature Circuit Breaker, QF Series 20A, 2 Pole, 120/240V AC (QF220A)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 100A, 3 Pole, 480V AC (ED43B100)
- SIEMENS Miniature Circuit Breaker, BQD Series 35A, 3 Pole, 480V AC (BQD335)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 1 Pole, 120/240V AC (B140)
- SIEMENS Circuit Breaker, 5SY6 Series 10A, 1 Pole, 230/400V AC, B Curve (5SY61106)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QO1515)
- Siemens Circuit Breakers