Shop All Electrical Box Hardware
Siemens
Meter Socket, Socket Accessory, UAT4
Mfr # SUAT417-XGF
Zoro # G304300131
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Socket
- Length 16.5 in
- Width 12.1 in
- Box Type UAT4
- Depth 5.7 in
Product Information
- Brand Siemens
- MFR # SUAT417-XGF
- Zoro # G304300131
- UPC # 783643242296
- Country of Origin Mexico
- Category Electrical Box Hardware
Dimensions
Length | 16.5 in |
Width | 12.1 in |
Depth | 5.7 in |
Size | 12.1 [in_i] / 5.70.[in_i] / 16.5 [in_i] |
Details
Item | Meter Socket |
Accessory Type | Socket |
Box Type | UAT4 |
Application | RESIDENTIAL |
Special Features | NO BYPASS |
Cable Entry | OH/UG |
Amperage Rating | 200 |
Standard | UL |
Mounting | SURFACE MOUNTING |
Terminal | 4 |
Description
Siemens Meter Socket, Type: Ringless, 600 V, 200 A, 1-Phase, 4-Jaw, Feed Type: Overhead, Underground, Wire Configuration: 3, OH/UG Cable Entry, Number of Positions: 1, Surface Mounting, Stainless Steel, Black, 12.1 in W x 16.5 in D x 5.7 in H Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Side Wired Only, Brown (CS120B)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C2535A)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/2" x 100FT- Black (WL-ED-PE-050-100-BK)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 1A, 600V AC, Non-Indicating (LPJ-1SP)
- SIEMENS Meter Socket, 1 Phase, 200 A, 600 V, 4 Jaw, Underground Cable Entry, NEMA 3R Enclosure (UAS877-PG)
- SIEMENS Siemens SUAT111-0GF Ringless Meter Socket, 135 A, 600 V, 1-Phase (SUAT111-0GF)
- RACO Electrical Box, Ring Accessory, Steel, Box (131RAC)
- KEEN 49207 Rigid Box Spacer (KE157112)
- ZORO SELECT Knockout Plug, Nylon, Locking (1EMR3)
- ALLEN TEL Rack Mount Fiber Optic Cabinet (GB324)
- BELL OUTDOOR Extension Box, Ring Accessory, 2 Gang, Aluminum, Box (5407-0)
- Siemens Electrical Box Hardware