Shop All Electrical Box Hardware
Siemens
Meter Socket, Socket Accessory, UAT4
Mfr # SS102AX
Zoro # G304300100
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Socket
- Length 16.9 in
- Width 8.7 in
- Box Type UAT4
- Depth 5.8 in
Product Information
- Brand Siemens
- MFR # SS102AX
- Zoro # G304300100
- UPC # 40892308921
- Country of Origin Mexico
- Category Electrical Box Hardware
Dimensions
Length | 16.9 in |
Width | 8.7 in |
Depth | 5.8 in |
Size | 8.7 [in_i] / 5.80.[in_i] / 16.9 [in_i] |
Details
Item | Meter Socket |
Accessory Type | Socket |
Box Type | UAT4 |
Special Features | NO BYPASS |
Application | RESIDENTIAL |
Standard | UL |
Amperage Rating | 200 |
Mounting | SURFACE MOUNTING |
Cable Entry | OH |
Terminal | 4 |
Description
Single-phase, 3-wire, 4-jaw, 600 V maximum. Jaws fabricated from high conductivity, tin-plated, copper alloy. Insulating jaw support blocks of high impact, non-tracking thermoset polyester. Galvanized steel enclosure. Safety guides reduce chances of accidental contact and aligns meter in sock. Uses RX style hub (not included). Provision for 5th jaw, no bypass. UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Pigtail, 3 Wire, Chassis Ground, Slim-line (66841)
- CAROL Hookup Wire, CSA TEW, UL 1015, 14 AWG, 100 ft, Red, Color-Coded PVC Insulation (C2105A.12.03)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37D0125B)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (BP/AGC-2-RP)
- SIEMENS Siemens SUAT111-0GF Ringless Meter Socket, 135 A, 600 V, 1-Phase (SUAT111-0GF)
- SIEMENS Meter Socket, 1 Phase, 200 A, 600 V, 4 Jaw, Underground Cable Entry, NEMA 3R Enclosure (UAS877-PG)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 14 Gang, Steel (A14P12G)
- WIEGMANN Gasket For Exhaust Grill (WPFG10)
- SIGMA ELECTRIC Receptacle Kit, Kit Accessory, 1 Gang, Die-Cast Metal (16446)
- RACO Extension Ring, Ring Accessory, 2 Gang, Steel, Square Box (202)
- RITTAL Keylocking Thumb Turn, Lock Accessory, Zinc (2576000)
- Siemens Electrical Box Hardware