Shop All Electrical Box Hardware
Siemens
Meter Socket, Socket Accessory, UAT3
Mfr # SUAT317-OPQG
Zoro # G404300093
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Socket
- Length 16.5 in
- Width 8.9 in
- Box Type UAT3
- Application RESIDENTIAL
Product Information
- Brand Siemens
- MFR # SUAT317-OPQG
- Zoro # G404300093
- UPC # 783643238886
- Country of Origin Mexico
- Category Electrical Box Hardware
Dimensions
Length | 16.5 in |
Width | 8.9 in |
Size | 8.9 [in_i] / 5.90.[in_i] / 16.5 [in_i] |
Details
Item | Meter Socket |
Accessory Type | Socket |
Box Type | UAT3 |
Application | RESIDENTIAL |
Standard | UL |
Mounting | SURFACE MOUNTING |
Special Features | W/ HORN BYPASS |
Terminal | 4 |
Amperage Rating | 200 |
Cable Entry | OH |
Description
Galvanized steel enclosure. Single phase, 3-wire, four jaw, 600 V maximum. Jaws fabricated from high conductivity, tin-plated, copper alloy. Insulating jaw support blocks of high impact, non-tracking thermoset polyester. Safety guides reduce chances of accidental contact and aligns meter in sock. Uses RX style hub (not included). Includes two ground lugs. Swing switches are stainless steel. Provision for 5th jaw. UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL H Block Support, 10.88"Lx5"W Base, 12"H (HBS-CE10-12-H-164-PG W/13/16"STL CHANNEL)
- SQUARE D Panelboard Cover, Flush (NC62VF)
- LEGRAND Transition, Black, Steel, Transitions (OFR89-4000)
- GAMPAK Strap Emt 1 Hole 1" (55922-S)
- SIEMENS Meter Socket, 1 Phase, 200 A, 600 V, 4 Jaw, Underground Cable Entry, NEMA 3R Enclosure (UAS877-PG)
- SIEMENS Siemens SUAT111-0GF Ringless Meter Socket, 135 A, 600 V, 1-Phase (SUAT111-0GF)
- RACO Cable Protection Plate, Plate Accessory, Pre-Galvanized Steel, Partition (2709)
- RACO Closure Plug, Plug Accessory, 0 Gang, Zinc, Floor Box (5269-0)
- RACO Mud Ring, Ring Accessory, 1 Gang, Galvanized Zinc, Square Box (773)
- WIEGMANN Interior Panel, Panel Accessory, Steel, Back Panel (P0604)
- WIEGMANN Back Panel, Panel Accessory, 12 Gang, Aluminum (HW-MP1412AWW)
- Siemens Electrical Box Hardware