Shop All Electrical Box Hardware
Siemens
Meter Socket, Socket Accessory, UAT1
Mfr # SUAT111-0G
Zoro # G404300123
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Socket
- Length 13.50 in
- Width 8.9 in
- Box Type UAT1
- Depth 4.8 in
Product Information
- Brand Siemens
- MFR # SUAT111-0G
- Zoro # G404300123
- UPC # 783643234130
- Country of Origin Mexico
- Category Electrical Box Hardware
Dimensions
Length | 13.50 in |
Width | 8.9 in |
Depth | 4.8 in |
Size | 8.9 [in_i] / 4.80.[in_i] / 13.5 [in_i] |
Details
Item | Meter Socket |
Accessory Type | Socket |
Box Type | UAT1 |
Application | RESIDENTIAL |
Amperage Rating | 135 |
Special Features | NO BYPASS |
Terminal | 4 |
Mounting | SURFACE MOUNTING |
Cable Entry | OH/UG |
Standard | UL |
Description
Single phase, 3-wire, 4-jaw, 600 V maximum. Jaws fabricated from high conductivity, Tin-plated copper alloy. Insulating jaw support blocks of high impact, non-tracking thermoset polyester. Galvanized steel enclosure. Safety guides reduce chances of accidental contact and aligns meter in sock. Uses RX style hub (not included). Provision for 5th jaw, no bypass. UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Key Switch Off-On-(On) 20A 12VDC Quick Connect Terminals (84829-08)
- INTERMATIC Line Volt Ceiling Mount Dual Tech Sensor (IOS-CMP-DT-U)
- SQUARE D Pnlbd Cover/Trim Nf T1 F 50H 20W (NC50FHR)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 1 Pole, 240/415V AC, D Curve (M9F43101)
- SIEMENS Siemens SUAT111-0GF Ringless Meter Socket, 135 A, 600 V, 1-Phase (SUAT111-0GF)
- SIEMENS Meter Socket, 1 Phase, 200 A, 600 V, 4 Jaw, Underground Cable Entry, NEMA 3R Enclosure (UAS877-PG)
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14005)
- TAYMAC Closure Plug, 1/2" NPT, Gray, 4 pcs. (CP450S)
- RACO Extension Ring, Ring Accessory, 2 Gang, Steel, Box (130)
- RACO Grounding Pigtail, Pigtail Accessory, Copper, Floor Box (996)
- NVENT CADDY Communication Mounting Bracket, Bracket Accessory, 1 Gang, Steel (MP1S)
- Siemens Electrical Box Hardware