Shop All Circuit Breaker & Panelboard Accessories
Siemens
Meter Mounting, 200A, 600V
Mfr # SUAT317-0G
Zoro # G2922662
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With residential
- Voltage 600V
- Amps 200A
- Type UAT3
- Application RESIDENTIAL
Product Information
- Brand Siemens
- MFR # SUAT317-0G
- Zoro # G2922662
- UPC # 783643234192
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Size | 8.9in / 5.80 in / 16.8in |
Details
Item | Meter Mounting |
For Use With | residential |
Voltage | 600V |
Amps | 200A |
Type | UAT3 |
Application | RESIDENTIAL |
Mounting | SURFACE MOUNTING |
Cable Entry | OH |
Terminal | 4 |
Special features | NO BYPASS |
Amperage Rating | 200 |
Standard | UL |
Description
Socket meter outdoor RNGLSS 200 ampere single phase 3 wire 4 jaw 600 volt maximum. Jaws fabricated from high conductivity tin plated copper alloy. Insulating jaw support blocks of high impact non-tracking thermoset polyester. Galvanized steel enclosure. Safety guides reduce chances of acc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/2 In. OD X 25FT Spiral Wrap Green Day-Glo Polyethylene (HT 1/2 C GR DG-25)
- LEVITON T-Resist Recept 20A Ivry (TBR20-00I)
- GARDNER BENDER Splice Butt Heat Shrink, 22-16 Red, PK8 (AMT-4120)
- SOUTHWIRE Box Extension Ring, Box Extension Accessory, Galvanized Steel, Round Pan Box (47111)
- SIEMENS 21-Position Ground Bar Kit (EC2GB122)
- SIEMENS BREAKER PANEL 30SP 48CIR (SN3048B1200)
- SIEMENS METER SOCKET HUB 1-1/4"" (EC38597)
- SIEMENS Collar Strap for Ground Bars (ECCS1)
- SIEMENS Padlock Attachment, BQD, CQD Breakers (BQDPLD)
- SIEMENS Hub Top Feed Siemen1-1/4 (ECHS125)
- SQUARE D Filler Plate, 100A, 120/240V (QOFPCP)
- Siemens Circuit Breaker & Panelboard Accessories