Shop All Thermal Units
Siemens
ManualMotorControl, TripClass 20, Thermal
Mfr # SMFH44
Zoro # G4330709
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 8.16-8.98
- For Use With Siemens Overload Relays
- Full Load Current 8.16 to 8.98 A
- Overload Protection Type Thermal
- Trip Class 20
Product Information
- Brand Siemens
- MFR # SMFH44
- Zoro # G4330709
- UPC # 754554259635
- Country of Origin Mexico
- Category Thermal Units
Details
Item | Manual Motor Control |
Full Load Amps | 8.16-8.98 |
For Use With | Siemens Overload Relays |
Full Load Current | 8.16 to 8.98 A |
Overload Protection Type | Thermal |
Trip Class | 20 |
Description
Manual Motor Control, Trip Class 20, Overload Protection Type Thermal, Full Load Current 8.16 to 8.98 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2S6J30)
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KSU29)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Cast Aluminum, Flush Cover (S1SPDU2IM)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKGS1000)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH28)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH39)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH23)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH27)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH21)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH30)
- GE Thermal Unit, 5.43A (CR123H625A)
- Siemens Motor Controls