Shop All Thermal Units
Siemens
ManualMotorControl, TripClass 20, Thermal
Mfr # SMFH43
Zoro # G4325949
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 7.58-8.15
- For Use With Siemens Overload Relays
- Full Load Current 7.58 to 8.15 A
- Trip Class 20
- Overload Protection Type Thermal
Product Information
- Brand Siemens
- MFR # SMFH43
- Zoro # G4325949
- UPC # 754554259628
- Country of Origin Mexico
- Category Thermal Units
Details
Item | Manual Motor Control |
Full Load Amps | 7.58-8.15 |
For Use With | Siemens Overload Relays |
Full Load Current | 7.58 to 8.15 A |
Trip Class | 20 |
Overload Protection Type | Thermal |
Description
Manual Motor Control, Trip Class 20, Overload Protection Type Thermal, Full Load Current 7.58 to 8.15 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161CC00)
- OMRON Programmable Relay, 100-240VAC (ZEN-20C1AR-A-V2)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797V13)
- NOARK Overload, 10A, 2P (RHU-10-10K1)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH39)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH27)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH11)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH32)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH28)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH30)
- GE Thermal Unit, 4.03 to 4.43A (CR123C419A)
- Siemens Motor Controls